Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 12x18, Red
Mfr # CBG121812RD
Zoro # G0188894
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 18 in
- Material Co-Polymer
- Color Red
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG121812RD
- Zoro # G0188894
- UPC # 759376108376
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 18 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Red |
Thickness | 1/2 in |
Standards | NSF Listed |
Series | Cut-N-Carry Saf-T-Grip |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color Red, Material Co-Polymer, Overall Length 18 in, Overall Width 12 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460-GG)
- BAXTER Kit, Caster Wheel (01-10J390-00001)
- NORLAKE Pen Temp Partlow Red #60500402 (073329)
- ALLPOINTS Glass Tape (851096)
- SAN JAMAR Cutting Board, 6x9, White (CB6912WH)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- SAN JAMAR Cutting Board, 18x24, Red (CBG182412RDGR)
- SAN JAMAR Cutting Board, 18x24, Green (CBG182412GNGR)
- SAN JAMAR Cutting Board, 15x20, White (CBG152012WH)
- SAN JAMAR Cutting Board Set, 12x18, 4 Boards (CB1218QS)
- TURBO AIR White Cutting Board, 1/2", 19"x72" (M279400100)
- San Jamar Cutting Boards and Mats