Shop All Cutting Boards and Mats
San Jamar
Cut-N-Carry Color Cutting Boards, Plastic, 20w x 15d x 1/2h, White
Mfr # SAN CB152012WH
Zoro # G4190004
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Material Plastic
- Color White
- Thickness 0.5"
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # SAN CB152012WH
- Zoro # G4190004
- UPC # 757753102603
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Width | 20" |
Details
Material | Plastic |
Color | White |
Thickness | 0.5" |
Standards | NSF Certified |
Description
San Jamar® Cut-N-Carry Color Cutting Boards, Plastic, 20w x 15d x 1/2h, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAK CLUB Century Snacks Premium Pack Sunflower Kernels 7.5 oz., PK6 (1721473)
- RSVP INTERNATIONAL Magnetic Clear Top Cans (KLAR-M2)
- CMA DISH MACHINES Switch, Micro For - Part# 411 (411)
- ALLPOINTS Ignition Cable Kit 250C Red (851163)
- SAN JAMAR Cutting Board, Plastic, 9"W, 12"L (CBG912PR)
- SAN JAMAR Cutting Board, 12x18, Purple (CBG121812PR)
- SAN JAMAR Cutting Board Set, 12x18, 4 Boards (CB1218QS)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- SAN JAMAR Cutting Board Set, 15x20, 4 Boards (CB1520QSGR)
- SAN JAMAR 10 in x 16 in Cutting Board Mat (CBM1016)
- CAROLINES TREASURES Carolines Treasures PJC1071LCB Such A Glowing Personality Pumpkin Halloween Glass Cutting Board; Large (PJC1071LCB)
- San Jamar Cutting Boards and Mats