Shop All Cup, Lid, and Cutlery Dispensers
San Jamar
Cup Dispenser, Pull Water, Stainless Steel
Mfr # SAN C4150SS
Zoro # G4180541
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 oz
- Material Stainless Steel
- Color Stainless Steel
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN C4150SS
- Zoro # G4180541
- UPC # 759376142103
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Height | 16" |
Details
Item | Cup Dispenser,Pull Water,Stainless Steel |
Capacity | 5 oz |
Material | Stainless Steel |
Color | Stainless Steel |
Description
Cup Dispenser,Pull Water,Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTOCK CASTLE Knob 2-1/2 D, Off-On (12BL)
- DAKOTA GROWERS Dakota Growers Rotini Spirals Pasta 10lbs, PK2 (6738792320)
- WHYNTER 24 inch Built-In 140 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-148SB)
- LANG Motor, Convection Oven For - Part# Lg2U-30200-12 (LG2U-30200-12)
- SAN JAMAR Cup Dispenser, 4 to 10oz. Cup Size, Blue (C3165TBL)
- SAN JAMAR 2 Portion Cup Lid Organizer (PCL2)
- SAN JAMAR Cup Dispenser, Pull-Type, Med, Blue (C3165FBL)
- SAN JAMAR Straw Dispenser, Junior Bulk, 250 Count (ST250)
- SAN JAMAR DISPENSER, CUP, PULL, 12-24OZ (SJMC3400P)
- SAN JAMAR Bulk Dispenser, 16-37/64" H, 8-59/64" W (MODBFD)
- DISPENSE RITE Dispense-Rite In-Counter Cup Dispenser, Stainless Steel, Cups 8 to 44 Oz., 2 Spring, 22inL (BFL-2)
- San Jamar Cup, Lid, and Cutlery Dispensers