Shop All Condiment Dispensers
San Jamar
Condiment Tray Insert, 1.5 Pint, PK6
Mfr # BD105
Zoro # G2314837
product price: $26.95
/pk 6, $4.49/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 pt
- Material High-Impact Plastic
- Color Transparent Blue
- Height 4 1/2 in
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # BD105
- Zoro # G2314837
- UPC # 759376111543
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 4 1/2 in |
Width | 4 1/8 in |
Depth | 5 3/4 in |
Details
Item | Condiment Tray Insert |
Capacity | 1.5 pt |
Material | High-Impact Plastic |
Color | Transparent Blue |
For Use With | 6ADK2, 6ADK3, 6ADK4, 6ADK5 |
NSF Certified | Yes |
Product Type | Deep Tray |
Description
Condiment Tray Insert, Product Type Deep Tray, Capacity 1.5 pt, Color Blue, Depth 5 3/4 in, For Use With 6ADK2, 6ADK3, 6ADK4, 6ADK5, Material High-Impact Plastic, Overall Height 4 1/2 in, Overall Width 4 1/8 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY WACKS Handy Wacks 8" Hot Dog Tray, PK3000 (HDT-8M)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- HOBART Label Lp (00-421727-00009)
- DEXTER RUSSELL Clam Knife 3-3/8 In (10453)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- ALLPOINTS TURNER (8"X 4"BLADE, S/S (WOODEN HANDLE) (1371052)
- San Jamar Condiment Dispensers