Shop All Condiment Dispensers
San Jamar
Condiment Tray Insert, 1 Pint, PK12
Mfr # BD101
Zoro # G0650063
product price: $29.39
/pk 12, $2.45/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Chillable
- Capacity 1 pt
- Material High-Impact Plastic
- Color Transparent Blue
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # BD101
- Zoro # G0650063
- UPC # 759376101469
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 2 3/4 in |
Width | 2 7/8 in |
Depth | 5 3/4 in |
Details
Item | Condiment Tray Insert |
Type | Chillable |
Capacity | 1 pt |
Material | High-Impact Plastic |
Color | Transparent Blue |
For Use With | 6ADK2, 6ADK3, 6ADK4, 6ADK5 |
Product Type | Standard Tray |
NSF Certified | Yes |
Description
Condiment Tray Insert, Product Type Standard Tray, Capacity 1 pt, Color Blue, Depth 5 3/4 in, For Use With 6ADK2, 6ADK3, 6ADK4, 6ADK5, Material High-Impact Plastic, Overall Height 2 3/4 in, Overall Width 2 7/8 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN Valve, Control, Head Pres, 210Psi For - Part# Y1093-Lac-4-210 (Y1093-LAC-4-210)
- TABLECRAFT Spoon, Solid Serving, 11-3/4" (4333)
- KASON ® - 10930A0004Latch & Strike For - Part# 930A00004 (930A00004)
- KIKKOMAN Kikkoman Preservative Free Orange Sauce 5lbs, PK4 (01575)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SUMMIT CHEMICAL Summit Chemical Company MSD1176 Summit 30oz Mosquito Bits With Shaker Top (MSD1176)
- San Jamar Condiment Dispensers