Shop All Condiment Dispensers
San Jamar
Condiment Snap-On Caddies, PK2
Mfr # BD100S
Zoro # G0750723
product price: $12.69
/pk 2, $6.35/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Impact Plastic
- Color Black
- Height 5 1/2 in
- Width 2 3/4 in
- Depth 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # BD100S
- Zoro # G0750723
- UPC # 759376101087
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 5 1/2 in |
Width | 2 3/4 in |
Depth | 4 3/4 in |
Details
Item | Condiment Caddie |
Material | High-Impact Plastic |
Color | Black |
For Use With | 6ADK2, 6ADK3 |
Accessory Type | Condiment Snap-On Caddies |
NSF Certified | Yes |
Product Type | Snap-On Caddies |
Description
Condiment Caddie, Product Type Snap-On Caddies, Color Black, Depth 4 3/4 in, For Use With 6ADK2, 6ADK3, Material High-Impact Plastic, Overall Height 5 1/2 in, Overall Width 2 3/4 in, NSF Certified Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT SNACK Giants Pistachios Sour Cream Onion 4.5 oz., PK8 (51670)
- ALLPOINTS Holder, Ss Ice Bucket (8011207)
- HAMILTON BEACH COMMERCIAL Extractor Funnel Rpls 9524932 (990221600)
- JADE RANGE Burner Assembly - Rear (3000010835)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- TABLECRAFT Aluminum Order Rack, 72" (5572)
- San Jamar Condiment Dispensers