Shop All Condiment Dispensers
San Jamar
Condiment Pump with Box, Chrome, Stainless
Mfr # P4800
Zoro # G1497806
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Countertop
- Number of Compartments 1
- Material High-Impact Plastic
- Includes Pump and Condiment Liner, Pump Box with Tamper Resistant Lid
- Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P4800
- Zoro # G1497806
- UPC # 759376102077
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Depth (In.) | 9 1/2 in |
Width (In.) | 10 in |
Height (In.) | 14 in |
Overall Height | 20 1/4 in |
Overall Width | 7 in |
Overall Depth | 7 in |
Details
Item | Condiment Pump with Box |
Type | Countertop |
Number of Compartments | 1 |
Material | High-Impact Plastic |
Includes | Pump and Condiment Liner, Pump Box with Tamper Resistant Lid |
Capacity | 1 gal |
Color | Silver |
Holds | 10 lb Can |
For Use With | Condiments, Sauces and Dressings with Particulates |
NSF Certified | Yes |
Description
Condiment Pump with Box, Overall Height 20 1/4 in, Overall Width 7 in, Color Silver, For Use With Condiments, Sauces and Dressings with Particulates, Includes Pump and Condiment Liner, Pump Box with Tamper Resistant Lid, Product Type Countertop Box System, Material High-Impact Plastic, Overall Depth 7 in, Number of Compartments 1, NSF Certified Yes, Top Diameter Not Applicable, Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Short Belt (2375-00015)
- TAYLOR 5" LCD Waterproof Thermometer with -40 to 500 (F) (9878EPR)
- GARLAND Orifice Fitting (1265556)
- RANDELL Hinge Assembly For - Part# Rdrphng028 (RDRPHNG028)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- RSVP INTERNATIONAL Stoneware Salt Box (SALT-W)
- San Jamar Condiment Dispensers