Shop All Condiment Dispensers
San Jamar
Condiment Pump with Box, Chrome
Mfr # P4100
Zoro # G1803986
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Counter
- Number of Compartments 1
- Material Metal, Plastic
- Color Silver
- Holds 10 lb Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P4100
- Zoro # G1803986
- UPC # 759376101919
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Depth (In.) | 10 1/2 in |
Width (In.) | 10 1/2 in |
Height (In.) | 13 3/4 in |
Details
Item | Condiment Pump with Box |
Type | In Counter |
Number of Compartments | 1 |
Material | Metal, Plastic |
Color | Silver |
Holds | 10 lb Can |
For Use With | Condiments, Sauces and Dressings with Particulates |
NSF Certified | Yes |
Description
Condiment Pump with Box, Overall Height 12 in, Overall Width 7 1/2 in, Color Silver, For Use With Condiments, Sauces and Dressings with Particulates, Includes Cryovac Bag Adapter and Plug, Dip Tube, Liner, Tamper-Resistant Lid, Universal Condiment Dispenser with Pump, Product Type Universal Condiment Systems, Material Metal; Plastic, Overall Depth 9 1/2 in, Number of Compartments 1, NSF Certified Yes, Top Diameter Not Applicable, Capacity 1.5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Warmer Element 118V 500W (212942)
- CONTINENTAL REFRIGERATION Gasket 24.5"X 25.25"Continental For - Part# Cnt2-706 (CNT2-706)
- MARKET FORGE Gas Control (1670165)
- MONARCH Herringbone Tea Towels Red Stripe , 12PK (SC-HTRD-24)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- MONIN 1/4 oz Glass Monin Bottle Syrup Pump (P230)
- San Jamar Condiment Dispensers