Shop All Condiment Dispensers
San Jamar
Condiment Pump with Box, Black, Stainless
Mfr # P4800BK
Zoro # G2861722
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Countertop
- Number of Compartments 1
- Material High-Impact Plastic
- Color Black
- Holds 10 lb Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P4800BK
- Zoro # G2861722
- UPC # 759376102084
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Width (In.) | 10 in |
Depth (In.) | 9 1/2 in |
Height (In.) | 14 in |
Details
Item | Condiment Pump with Box |
Type | Countertop |
Number of Compartments | 1 |
Material | High-Impact Plastic |
Color | Black |
Holds | 10 lb Can |
For Use With | Condiments, Sauces and Dressings with Particulates |
NSF Certified | Yes |
Description
Condiment Pump with Box, Overall Height 20 1/4 in, Overall Width 7 in, Color Black, For Use With Condiments, Sauces and Dressings with Particulates, Includes Pump and Condiment Liner, Pump Box with Tamper Resistant Lid, Product Type Countertop Box System, Material High-Impact Plastic, Overall Depth 7 in, Number of Compartments 1, NSF Certified Yes, Top Diameter Not Applicable, Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Lava Rock 2 5 Lbs (2F-Y7193)
- KASON ® - 11092000008 Door Closer, Hydraulic (1092000008)
- TRAULSEN Sensor, Coil Temperature (334-60406-02)
- BERNER Thermostat 2 Pole (9502DS2T-P)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- ALLPOINTS Funnel, Silicone (1-1/4"Od Fifo) (2801793)
- San Jamar Condiment Dispensers