Shop All Condiment Dispensers
San Jamar
Condiment Pump with Box, 7 3/4x12 1/2
Mfr # P9800
Zoro # G3217417
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Countertop
- Number of Compartments 1
- Material Stainless Steel
- Includes 1 Box, 1 Ice Liner, 1 Label Packet, 1 Pump
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P9800
- Zoro # G3217417
- UPC # 759376119808
- Country of Origin Taiwan, Province of China
- Category Condiment Dispensers
Dimensions
Height (In.) | 7 3/4 in |
Width (In.) | 12 1/2 in |
Depth (In.) | 7 3/4 in |
Details
Item | Condiment Pump with Box |
Type | Countertop |
Number of Compartments | 1 |
Material | Stainless Steel |
Includes | 1 Box, 1 Ice Liner, 1 Label Packet, 1 Pump |
Color | Silver |
Holds | 1 gal |
NSF Certified | No |
Description
Condiment Pump with Box, Overall Height 7 3/4 in, Overall Width 12 1/2 in, Color Silver, Includes Box, Ice Liner, Label Packet, Pump, Product Type Condiment Pump with Box, Material Stainless Steel, Overall Depth 7 3/4 in, Number of Compartments 1, NSF Certified No, Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Ceramic Radiant 5-1/4 X 2-1/4 (P9311-32)
- HENNY PENNY Heater 208 Volt 1550W (45065-03)
- ATOSA Fan Evaporator New Motor (W0301904)
- ALLPOINTS Wire, Hi-Temp , 16 Ga, Tan, 100' (2531354)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- TOLCO Tolco 1 oz. Stroke Plastic Bottle Pump, PK12 (160162)
- San Jamar Condiment Dispensers