Shop All Condiment Dispensers
San Jamar
Condiment Pump Center, 2 Wells, Pumps
Mfr # P9712
Zoro # G2326130
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 2
- Material Stainless Steel
- Color Black
- For Use With Dispensing Condiments, Dressings, Sauces
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P9712
- Zoro # G2326130
- UPC # 759376118603
- Country of Origin Taiwan, Province of China
- Category Condiment Dispensers
Details
Item | Condiment Pump Center |
Number of Compartments | 2 |
Material | Stainless Steel |
Color | Black |
For Use With | Dispensing Condiments, Dressings, Sauces |
NSF Certified | No |
Product Type | Condiment Pump Service Center |
Description
Condiment Pump Center, Overall Height 12 1/2 in, Overall Width 10 1/8 in, Color Black, For Use With Dispensing Condiments, Dressings, Sauces, Includes Ultra Pumps, Product Type Condiment Pump Service Center, Material Stainless Steel, Overall Depth 7 7/8 in, Number of Compartments 2, NSF Certified No, Capacity 2.5 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Cutting Mat, Green, L.N. 24'', W.N. 18'' (RM-SG-01)
- CARTER HOFFMANN Cooling Fan 220V/240V, 3100 Rpm (18614-0315)
- FRYMASTER Interface Board Kit (8262425)
- ALLPOINTS Wobble Wedge (30/Pkg) Pk (281525)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SERVER PRODUCTS Pump, Bottle , Gallon Sz, 38Mm (88060)
- San Jamar Condiment Dispensers