Shop All Condiment Dispensers
San Jamar
Condiment Pump, Black
Mfr # P4000BK
Zoro # G3295117
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Counter, Countertop
- Material Plastic
- Color Black
- Depth (In.) 13 in
- Width (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P4000BK
- Zoro # G3295117
- UPC # 759376101131
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Depth (In.) | 13 in |
Width (In.) | 9 in |
Height (In.) | 2 3/4 in |
Details
Item | Condiment Pump |
Type | In Counter, Countertop |
Material | Plastic |
Color | Black |
For Use With | Condiments, Sauces and Dressings with Particulates |
NSF Certified | Yes |
Description
Condiment Pump, Overall Height 2 3/4 in, Overall Width 9 in, Color Black, For Use With Condiments, Sauces and Dressings with Particulates, Includes 1 oz Pump, Product Type Pump, Material Plastic, Overall Depth 13 in, Number of Compartments Not Applicable, NSF Certified Yes, Top Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NORTHERN POPCORN 6250 Great Northern Popcorn Original Spinner Stovetop 6-1/2 Quart Popcorn Popper (444318EZZ)
- BOYLAN BOTTLING Boylan Bottling Loose Black Cherry Soda 12 fl. oz. Bottle, PK24 (00760712042001)
- HOFFMASTER 1.5" x 4.25" Mexican Fiesta Adhesive Napkin Bands PK 4000 PK (883121)
- BUNN Water Valve Kit For Bunn - Part# 42025-0000 (42025-0000)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR EZ-Chill Stepped Condiment Center w/Notched Lids, 6 Qts. (B6706INL)
- SAN JAMAR Condiment Tray Insert, 1 Quart, PK6 (BD106)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- ZEVRO BY HONEY-CAN-DO Double Cereal/Snack Dispenser, Silver/Silver (KCH-06124)
- San Jamar Condiment Dispensers