Shop All Condiment Dispensers
San Jamar
Condiment Pump, 2 3/4x6 3/4x9, White
Mfr # P7510
Zoro # G1416511
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Counter, Countertop
- Material High-Impact Plastic
- Includes 5 Caps
- Color White
- Width (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P7510
- Zoro # G1416511
- UPC # 759376117309
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Width (In.) | 6 3/4 in |
Height (In.) | 2 3/4 in |
Depth (In.) | 9 in |
Details
Item | Pump and Lid Kit |
Type | In Counter, Countertop |
Material | High-Impact Plastic |
Includes | 5 Caps |
Color | White |
NSF Certified | No |
Description
Pump and Lid Kit, Overall Height 2 3/4 in, Overall Width 15 3/4 in, Color White, Includes (2) Snap-On Caps, (3) Screw-Top Caps, Ultra Pump, Product Type Pump and Lid Kit, Material High-Impact Plastic, Overall Depth 9 in, Number of Compartments Not Applicable, NSF Certified No, Top Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE FOOD SERVICE Dixie Pathways Paper Hot Cups, 12 oz, 50/PK (2342PATH)
- JADE RANGE Toggle Switch 1/2 Spdt Ctr-Off (200353000)
- PLANET+ 8oz Hot Cup, 1000PK (PLC-8)
- SCOTSMAN Spray Jet (02-1840-00)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Condiment Tray Insert, 1 Quart, PK6 (BD106)
- SAN JAMAR Condiment Center, Six Tray (BD4006S)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- RSVP INTERNATIONAL Salt Box - Blk Marble (SBX-BK)
- San Jamar Condiment Dispensers