Shop All Condiment Dispensers
San Jamar
Condiment Pump, 1 3/4x8x11 1/2, White
Mfr # P7410
Zoro # G2763083
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Counter, Countertop
- Material High-Impact Plastic
- Includes (5) Screw and Snap Caps
- Color White
- Depth (In.) 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P7410
- Zoro # G2763083
- UPC # 759376117101
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Depth (In.) | 11 1/2 in |
Width (In.) | 8 in |
Height (In.) | 1 3/4 in |
Overall Width | 8 in |
Overall Depth | 11 1/2 in |
Overall Height | 1 3/4 in |
Details
Item | Pump and Lid Kit |
Type | In Counter, Countertop |
Material | High-Impact Plastic |
Includes | (5) Screw and Snap Caps |
Color | White |
NSF Certified | No |
Description
Pump and Lid Kit, Overall Height 1 3/4 in, Overall Width 8 in, Color White, Includes (5) Screw and Snap Caps, Product Type Pump and Lid Kit, Material High-Impact Plastic, Overall Depth 11 1/2 in, Number of Compartments Not Applicable, NSF Certified No, Top Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1 9 oz Irving Chrome Rim Tumbler Set (3468)
- FROSTOP Black Cherry Soda 24 oz (002248)
- NESTL Smarties Lollies Lollipops, 34 oz Jar, 120 Pieces (296165)
- VOLLRATH Sauce Pot Cover, Use with 4RYZ9 (67521)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- CRESTWARE 3 oz Paneled Glass Salt & Pepper Shaker (SHKR43M)
- San Jamar Condiment Dispensers