Shop All Condiment Dispensers
San Jamar
Condiment Center, Six Tray
Mfr # BD4006S
Zoro # G2567871
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Six Tray
- Material High-Impact Plastic
- Includes (2) Snap-On Caddy Handles, (6) 1 Pint Trays, Condiment Center, Lid
- Overall Width 7 1/2 in
- Overall Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # BD4006S
- Zoro # G2567871
- UPC # 759376101063
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Width | 7 1/2 in |
Overall Height | 8 1/2 in |
Overall Depth | 22 1/4 in |
Details
Item | Condiment Center |
Type | Six Tray |
Material | High-Impact Plastic |
Includes | (2) Snap-On Caddy Handles, (6) 1 Pint Trays, Condiment Center, Lid |
Product Type | Condiment Bar |
Card/Signholder | No |
NSF Certified | Yes |
Handle | Yes |
Lid Included | Yes |
Description
Condiment Center, Material High-Impact Plastic, Overall Depth 22 1/4 in, Number of Compartments 6, Overall Height 8 1/2 in, Overall Width 7 1/2 in, Handle Yes, Includes (2) Snap-On Caddy Handles, (6) 1 Pint Trays, Condiment Center, Product Type Condiment Bar, Capacity 3 qt, Card/Signholder No, Lid Included Yes, NSF Certified Yes, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Chef Knife, 10 In (M18120)
- KNG XL Denim Chef Coat (2938DBLXL)
- APPLICA/SPECTRUM BRANDS 17L BLK Elec Kettle (KE1500B)
- HOFFMASTER 50" x 54" Linen-Like White Tablecloths 48 PK (210401)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- San Jamar Condiment Dispensers