Shop All Condiment Dispensers
San Jamar
Condiment Center, Five Tray
Mfr # BD4005S
Zoro # G0487243
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Five Tray
- Material High-Impact Plastic
- Includes (1) 2 Qt Tray, (2) Snap-On Caddy Handles, (4) 1 Pint Trays, Lid
- Overall Width 7 1/2 in
- Overall Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # BD4005S
- Zoro # G0487243
- UPC # 759376101049
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Width | 7 1/2 in |
Overall Height | 8 1/2 in |
Overall Depth | 22 in |
Details
Item | Condiment Center |
Type | Five Tray |
Material | High-Impact Plastic |
Includes | (1) 2 Qt Tray, (2) Snap-On Caddy Handles, (4) 1 Pint Trays, Lid |
Product Type | Condiment Bar |
NSF Certified | Yes |
Lid Included | Yes |
Handle | Yes |
Card/Signholder | No |
Description
Condiment Center, Material High-Impact Plastic, Overall Depth 22 in, Number of Compartments 5, Overall Height 8 1/2 in, Overall Width 7 1/2 in, Handle Yes, Includes 2 Qt Tray, (2) Snap-On Caddy Handles, (4) 1 Pint Trays, Product Type Condiment Bar, Capacity 4 qt, Card/Signholder No, Lid Included Yes, NSF Certified Yes, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NORTHERN POPCORN Great Northern Popcorn 8 Ounce Antique Style Popcorn Machine, Electric Countertop Popcorn Maker, Red (956891QAT)
- HOBART Kit, Air Gap/Manifold/Clamp, #00-913102-00394 (00-913102-00394)
- FRYMASTER Thermopile For - Part# Fm810-0617-1 (FM810-0617-1)
- COOPER-ATKINS Thermometer , Flange Mt, -40/60F (6142-20-3)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- ALLPOINTS Squeeze Bottle Fifo 16 Oz (185652)
- San Jamar Condiment Dispensers