Shop All Condiment Dispensers
San Jamar
Condiment Center, (1) 2 Qt Deep Trays
Mfr # BD2001
Zoro # G2870323
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One Tray
- Number of Compartments 1
- Material High-Impact Plastic
- Includes (1) 2 qt Deep Tray, Connector, Lid
- Overall Depth 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # BD2001
- Zoro # G2870323
- UPC # 759376111444
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Depth | 9 1/4 in |
Overall Width | 7 1/2 in |
Overall Height | 8 1/4 in |
Details
Item | Condiment Center |
Type | One Tray |
Number of Compartments | 1 |
Material | High-Impact Plastic |
Includes | (1) 2 qt Deep Tray, Connector, Lid |
Product Type | Condiment Bar |
Lid Included | Yes |
Handle | No |
NSF Certified | Yes |
Card/Signholder | No |
Description
Condiment Center, Material High-Impact Plastic, Overall Depth 9 1/4 in, Number of Compartments 1, Overall Height 8 1/4 in, Overall Width 7 1/2 in, Handle No, Includes Connector, (2) End Caps, Product Type Condiment Bar, Capacity 2 qt, Card/Signholder No, Lid Included Yes, NSF Certified Yes, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 12CT 2GAL Ziploc Bags (1143)
- CREATIVE CONVERTING 54" x 108" Metallic Printed Christmas Plastic Tablecloth PK6, 6PK (39132)
- KARAT EARTH 16 oz PLA Cups, PK1000 (KE-KC16G)
- ALL SPORT Sports Drink Mix, Sugar Free, Blue Raz (10125038)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- ALLPOINTS Squeeze Bottle Holder (178779)
- San Jamar Condiment Dispensers