Shop All Condiment Dispensers
San Jamar
Condiment and Straw Organizer
Mfr # L2900
Zoro # G6551522
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 9
- Includes (6) Dividers
- Material Polystyrene
- Color Black
- Overall Depth 25 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # L2900
- Zoro # G6551522
- UPC # 759376105375
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Overall Depth | 25 1/4 in |
Overall Height | 9 1/2 in |
Overall Width | 8 1/4 in |
Details
Item | Condiment Organizer |
Number of Compartments | 9 |
Includes | (6) Dividers |
Material | Polystyrene |
Color | Black |
Product Type | Condiment Organizer |
Lid Included | Yes |
Card/Signholder | No |
NSF Certified | Yes |
Handle | No |
Description
Condiment Organizer, Material Polystyrene, Overall Depth 25 1/4 in, Number of Compartments 9, Overall Height 9 1/2 in, Overall Width 8 1/4 in, Color Black, Handle No, Includes (6) Dividers, Product Type Condiment Organizer, Card/Signholder No, Lid Included Yes, NSF Certified Yes, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Appliance Power Cord 6FT.4-Wire Oven Ra (R628206)
- CRESTWARE Peeler, Stainless Steel (PEL5K)
- COMMODITY NUTMEATS Commodity Medium Pecan Pieces 5lbs (8090)
- BUNN Probe (Axiom) (28891.1002)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- TABLECRAFT Stir Stck Dispenser, Acryl, 6.5"X3.5"X5.5" (226)
- San Jamar Condiment Dispensers