Shop All Condiment Dispensers
San Jamar
Compartment Condiment Bar
Mfr # BD2003
Zoro # G309017713
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Impact Plastic
- NSF Certified Yes
- Product Type Condiment Bar
- Lid Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # BD2003
- Zoro # G309017713
- UPC # 759376111468
- Country of Origin China
- Category Condiment Dispensers
Details
Item | Compartment Condiment Bar |
Material | High-Impact Plastic |
NSF Certified | Yes |
Product Type | Condiment Bar |
Lid Included | Yes |
Description
Compartment Condiment Bar, Material High-Impact Plastic, Product Type Condiment Bar, Capacity 0.5 qt, Lid Included Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Surface Heater 208V 2000W (421240-00001)
- CHICAGO FAUCET Repair Kit Faucet (1277D)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC5)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- SERVER Bottle, Squeeze , Hi Temp, 16 Oz (86809)
- San Jamar Condiment Dispensers