Shop All Glove Dispensers & Accessories
San Jamar
Clear Plexiglas Disposable Glove Dispenser, Three-Box, 18w x 3 3/4d x 10h
Mfr # G0805
Zoro # G406439760
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plexiglas®
- Depth 3 3/4"
- Height 10"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # G0805
- Zoro # G406439760
- UPC # 759376104224
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4" |
Height | 10" |
Width | 18" |
Details
Color | Clear |
Material | Plexiglas® |
Mounts On | Wall |
Features | Holds Three Boxes of Gloves |
Description
Disposable glove dispenser prevents boxes from becoming damaged or contaminated, and keep gloves sanitary and handy for use. Innovative spring-loaded "hug" design ensures a secure fit with glove boxes. Triple-box dispenser is ideal for holding multiple sizes of gloves. Gloves not included. High-grade, flexible Plexiglas lets you view contents. With keyholes for easy wall mounting.
- •Disposable glove dispenser prevents boxes from becoming damaged or contaminated, and keep gloves sanitary and handy for use.
- •Innovative spring-loaded "hug" design ensures a secure fit with glove boxes.
- •Triple-box dispenser is ideal for holding multiple sizes of gloves. Gloves not included.
- •High-grade, flexible Plexiglas® lets you view contents.
- •With keyholes for easy wall mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, S (FS377-S)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25650)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (01200ST)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (92735NL)
- SAN JAMAR Disposable Glove Dispenser, White (G0804)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY2)
- PRO-SAFE Table/Wall Mount Disposable Glove Dispenser Other Protective Clothing (MSCAGBS)
- OEMTOOLS Magnetic Glove Dispenser (24945)
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- OMNIMED Painted White "Square Cut" Glove Box Holder (Triple) (305342)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- San Jamar Glove Dispensers & Accessories