Shop All Glove Dispensers & Accessories
San Jamar
Clear Plexiglas Disposable Glove Dispenser, Single-Box, 5 1/2w x 3 3/4d x 10h
Mfr # G0803
Zoro # G306439723
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plexiglas®
- Depth 3 3/4"
- Height 10"
- Width 5 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # G0803
- Zoro # G306439723
- UPC # 759376168509
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4" |
Height | 10" |
Width | 5 1/2" |
Details
Color | Clear |
Material | Plexiglas® |
Description
When sanitary conditions absolutely must be maintained, such as in food-preparation areas and hand-washing stations, this dispenser is ideal. Rigid, easy-to-clean shell minimizes the potential for glove contamination and helps prevent damage to cardboard boxes. Innovative spring-load, slip-free design ensures that glove boxes remain securely in place. Single-box dispenser fits perfectly in tight areas where space is at a premium. Keyhole-style slots simplify wall mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, XL, 12285 (12285)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- SAN JAMAR Disposable Glove Dispenser, White (G0804)
- SQUIDS BY ERGODYNE Glove Clip, Metal Detect, 3-51/64x6-1/2In (3400MD)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Pink, Blank (1939PK)
- BOWMAN DISPENSERS Bulk Dispenser, 3 Compartments, Silver (BK313-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- TILLMAN Glove Pad-Bulk (550X)
- AIRFILTRONIX Glovebox Biosafety Enclosure (200A GB36)
- San Jamar Glove Dispensers & Accessories