Shop All Chemical Resistant Gloves
San Jamar
Chemical Resistant Gloves, Nitrile, M
Mfr # 13NU-M
Zoro # G2328197
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Disposable Glove Material Nitrile
- Chemical Resistant Glove Material Nitrile
- Length 13"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # 13NU-M
- Zoro # G2328197
- UPC # 724215013661
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Length | 13" |
Glove Length | 13" |
Glove Size | M |
Details
Disposable Glove Material | Nitrile |
Chemical Resistant Glove Material | Nitrile |
Color | Green |
Material | Nitrile |
Item | Chemical Resistant Gloves |
Glove Materials | Nitrile |
Description
Disposable Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152350)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L922)
- SAN JAMAR Glove, Dish/Pot, 19", Sm, Pr For - Part# Sj19Nu-S Pr (SJ19NU-S)
- SAN JAMAR Disposable Dishwashing Gloves, Nitrile, Green, L, 1 PR (19NU-L)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7212-L (9))
- San Jamar Gloves & Hand Protection