Shop All Chemical Resistant Gloves
San Jamar
Chemical Resistant Gloves, Nitrile, L
Mfr # 13NU-L
Zoro # G2328188
product price: $53.85
/pk 12, $4.49/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Disposable Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 13NU-L
- Zoro # G2328188
- UPC # 724215013654
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Disposable Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Disposable Gloves, Size- Alpha L, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- VP RACING FUELS VP Racing Plastic Utility Jug 5 gal (3582-CA)
- MUTUAL INDUSTRIES Wire Marking Flags 2.5X 3.5X 21 Yellow 1000Pk (15901-41-21)
- HONEYWELL MILLER D-Ring Extension, 18 in, 400 lb Weight Capacity, Black (8928-Z7/18INBK)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- SAN JAMAR Glove, Dish/Pot, 19", Sm, Pr For - Part# Sj19Nu-S Pr (SJ19NU-S)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (CHMYXL-10)
- CONDOR 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (48VE92)
- San Jamar Gloves & Hand Protection