Shop All Paper Towel Dispensers
San Jamar
C-Fold/Multifold, Stainless Steel
Mfr # T1900SS
Zoro # G2325841
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Hands Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1900SS
- Zoro # G2325841
- UPC # 759376123508
- Country of Origin Taiwan, Province of China
- Category Paper Towel Dispensers
Details
Item | C-Fold/Multifold,Stainless Steel |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Hands Free | Yes |
Material | Stainless Steel |
Category Type | Folded Paper Towel Dispenser |
Description
C-Fold/Multifold,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN HOLT FILTER - HEPA FILTER - FITS ERMATOR (200700070)
- SCOTT Essential SRB Tissue Dispenser, 6 6/10 x 6 x 13 6/10, Plastic, Smoke (9021)
- PLEWS-EDELMANN Plews-Edelmann 104060 30 in. Dryer Vent Brush (104060)
- BOARDWALK 60" Mop and Broom Handles, 0.94" Dia, Natural Wood, Wood (BWK122)
- SAN JAMAR Dispenser, f/Ultrafold Towels, 11-1/2"x6"x11-1/2", Black/Pearl (SJMT1750TBK)
- SAN JAMAR Twl Dispenser, Hands-Free, Summit, Wht/Clr (T7470WHCL)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blue (T1100TBL)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9.25x16.5, Black Pearl (SAN T1490TBK)
- SAN JAMAR Adjustable Center Pull Towel Dispenser, 10.75 x 10.25 x 13.25, Black Pearl (T420TBK)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electronic, SS (T8370SS)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, Gray (59460A)
- San Jamar Paper Towel Dispensers