San Jamar

Blender Cleaner, Cup


product price: $68.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Cup
  • Material Plastic
  • For Use With Blenders
  • Includes 1 cup, 1 set brushes
  • Features Dishwasher Safe, Easy Spindle Access, Opaque
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 4 in
Overall Height 7 3/4 in

Details

Item Blender Cleaner
Type Cup
Material Plastic
For Use With Blenders
Includes 1 cup, 1 set brushes
Features Dishwasher Safe, Easy Spindle Access, Opaque
Product Type Spindle Cleaner and Sanitizer

Description

Blender Cleaner, Product Type Spindle Cleaner and Sanitizer, For Use With Blenders, Overall Depth 4 in, Overall Height 7 3/4 in, Material Plastic, Includes Cup, Set Brushes, Features Dishwasher Safe, Easy Spindle Access, Opaque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.