Shop All Disposable Aprons
San Jamar
Bib Apron, Disposable, L, Wht, PK1000
Mfr # 8706
Zoro # G2326672
Free Shipping & Returns
$180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size Universal
- Style Bib
- Overall Width 28 in
- Fabric Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # 8706
- Zoro # G2326672
- UPC # 724215011537
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | Universal |
Overall Width | 28 in |
Overall Length | 46 in |
Details
Item | Bib Apron |
Color | White |
Style | Bib |
Fabric Material | Polyethylene |
Adjustable | No |
Product Type | Apron |
Description
Bib Apron, Product Type Apron, Adjustable No, Color White, Fabric Material Polyethylene, Overall Length 46 in, Size Universal, Overall Width 28 in, Style Bib, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXL)
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Large (48-22-8902)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- CELLUCAP Disposable Apron, PE, 28x46, White, PK100 (PAL46RGRA)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- GLOBAL INDUSTRIAL Polypropylene Apron, 36, 100PK (708311)
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- San Jamar Disposable Clothing