Shop All Toilet Paper Dispensers & Holders
San Jamar
Bath Tissue Dispenser, Jumbo, 19"x5-1/4"x12", BK/Pearl
Mfr # SJMR4000TBK
Zoro # G401859495
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Configuration Roll
- Color Black
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SJMR4000TBK
- Zoro # G401859495
- UPC # 759376128800
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 19" |
Height | 12" |
Depth | 5.3" |
Dispenser Height | 3.07 in |
Dispenser Width | 7.4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Configuration | Roll |
Color | Black |
Type | Tissue Dispenser |
Features | Impact Resistant; Break Resistant; Compact; Lockable; Wall Mountable |
Material | Plastic |
Capacity | 2 x Roll |
Description
Jumbo bath tissue dispenser holds two 9" (230mm) rolls of jumbo tissue rolls with a minimum core of 3-1/4" (83mm). Slim, compact size makes it a perfect fit in any washroom. The slider, a movable door, prevents access to the spare roll until the first roll is completely empty. No need for maintenance or resetting between rolls. Universal dispenser dispenses any brand or quality of 9" jumbo bath tissue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Sa, PK6 (EA-F-006I036M-01)
- MONARCH Shop Towels 100 Pack Red, 100PK (AT-STB100-BG)
- TOUGH GUY 48 in L Dust Mop, 6 oz Dry Wt, Hook-and-Loop Connection, Pad End, Green, Microfiber (1TTY5)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- SAN JAMAR Twin 9" Jbt, 3.25 Core White Clear (R4070WHCL)
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- SAN JAMAR Dispenser, Toilet Tissue, Dbl For - Part# Sjr3600Tbk (SJR3600TBK)
- SAN JAMAR Dispenser, f/Bathroom Tissue, 2-Roll, 12-3/8"x4-1/2"x2-3/4", CE (SJMR260XC)
- SAN JAMAR Tissue, Twin, 9"Jbt, Ss (R4070SS)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- San Jamar Toilet Paper Dispensers & Holders