Shop All Anti-Fatigue Mats
San Jamar
Anti-Fatigue Mat, 60 ft. L x Vinyl
Mfr # KM4360BK
Zoro # G2325403
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft.
- Width 36"
- Material Vinyl
- Application Dry Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # KM4360BK
- Zoro # G2325403
- UPC # 759376168707
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 36" |
Details
Item | Anti-Fatigue Mat |
Color | Black |
Material | Vinyl |
Application | Dry Areas |
Type | Anti-Fatigue Matting |
Description
Mat,Vinyl,Anti-Fatigue,36" x 720",Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-224)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- CLEAN MACHINE DR MAT FLAIR TAUP 18X24"" (10372028)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (701.14X2X75BK)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033BL)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (39R802)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- San Jamar Floor Mats