Shop All Cutting Boards and Mats
This Product is Discontinued
San Jamar
Allergen System Bar Mat, Rubber, 24"W, 30"L (Discontinued)
Mfr # CBMASZ2430
Zoro # G5233621
This Product is Discontinued
Key Features
- Length 30 in
- Width 24 in
- Material Rubber
- Dishwasher Safe Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBMASZ2430
- Zoro # G5233621
- UPC # 759376202937
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 30 in |
Width | 24 in |
Details
Item | Allergen System Bar Mat |
Material | Rubber |
Dishwasher Safe | Yes |
Color | White |
Features | Identify 8 Types of Allergens, Size of Text Easy to Identify the Allergen Zones |
Standards | NSF approved |
Description
Allergen System Bar Mat, Length 30 in, Width 24 in, Material Rubber, White, Dishwasher Safe Yes, Features Identify 8 Types of Allergens, Size of Text Easy to Identify the Allergen Zones, Standards NSF Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.