Shop All Cup, Lid, and Cutlery Dispensers
San Jamar
Adjustable Frosted Water Cup Dispenser, For 4 oz to 10 oz Cups, Blue
Mfr # C3165TBL
Zoro # G306437774
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Vinyl
- Dispenser Color Frosted Blue
- Capacity 4 oz to 10 oz
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # C3165TBL
- Zoro # G306437774
- UPC # 759376104088
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Height | 16" |
Details
Dispenser Material | Vinyl |
Dispenser Color | Frosted Blue |
Capacity | 4 oz to 10 oz |
Description
Convenient wall mount style with removable cap. Top load compartment. Use with cone or flat bottom, plastic, foam or paper. Holds 4 to 10 oz. cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Gluten Free Lactose Free The Original Lite Powder Creamer 11 oz., PK12 (00050000741854)
- NATIONAL PRESTO National Presto Industries 06852 16 in. Electric Skillet with Glass Cover (6852)
- CAMBRO Door Assembly (63180)
- HATCO Heating Element - 120V/880W (02.09.253.00)
- SAN JAMAR In-Counter Cup Dispenser, 12-24 oz. (C6400C)
- SAN JAMAR Cup Dispenser, Pull-Type, 3-5 oz., S, White (C4160WH)
- SAN JAMAR DISPENSER, CUP, PULL, 12-24OZ (SJMC3400P)
- SAN JAMAR Cup Dispenser, 4 to 10oz. Cup Size, Blue (C3165TBL)
- SAN JAMAR Cup Dispenser, Water, Translucent Blue (C3260TBL)
- SAN JAMAR Cup Dispenser, Pull-Type, SS, L (C3250SS)
- CAL-MIL 4 1/2 in Stainless Steel Flatware Cylinder (1017-SOLID)
- San Jamar Cup, Lid, and Cutlery Dispensers