Shop All Toilet Paper Dispensers & Holders
San Jamar
9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black
Mfr # SJMR4090TBK
Zoro # G001839743
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Configuration Roll
- Color Black
- Product Series Triva
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SJMR4090TBK
- Zoro # G001839743
- UPC # 759376106457
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 12" |
Depth | 5.3" |
Width | 19" |
Dispenser Width | 6 in |
Dispenser Height | 4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Configuration | Roll |
Color | Black |
Product Series | Triva |
Type | Tissue Dispenser |
Features | Slim; Impact Resistant; Compact |
Capacity | 2 x Roll |
Material | Plastic |
Description
Versatile, jumbo bath tissue dispenser features a high-capacity design that holds two, 9" jumbo bath tissue rolls. Slim and compact size makes it a perfect fit in any washroom. The Infinity System provides continuous availability of tissue and prevents access to the spare roll until it is completely empty to eliminate stub-roll waste.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT TANK - BUFFER SOLUTION TANK-4 GALLON - FITS ROUND HANDLES (1045875)
- PROTEAM 12" Paddle Tool (100730)
- POWERWELD INC Wypo® Tip Cleaners Standard Set - #6 - #26 (TCS)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Yellow, Plastic, 13 in L Overall (45816)
- SAN JAMAR Dispenser, Toilet Tissue, Dbl For - Part# Sjr3600Tbk (SJR3600TBK)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- SAN JAMAR Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black (SAN R6000TBK)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- San Jamar Toilet Paper Dispensers & Holders