Shop All Oven Mitts & Pot Holders
San Jamar
817TMSB 17'' Terry Cloth Oven Mitts with Steam Barrier
Mfr # 167817TMSB
Zoro # G211518964
product price: $32.49
/pr
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 167817TMSB
- Zoro # G211518964
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Protect your hands from hot pots and pans with these San Jamar 817TMSB 17'' terry cloth oven mitts with steam barrier. Made of heavy duty institutional grade terry cloth these oven mitts are designed to withstand temperatures up to 500 degrees Fahrenheit for 30 seconds. These gloves also provide steam protection as an internal liner creates a barrier that prevents hot water vapor from scorching your arm so you can boil rice and vegetables without risk to your skin.When no longer in use these mitts feature an integrated hanging loop so that you can store them out of the way and have quick access to them once you need it again. These longer full-protection mitts prevent upper arm burns while reaching into hot ovens. These mitts are also machine washable so it's easy to keep them sanitary. These gloves are designed to be ambidextrous and one size fits most so they can be used by almost anyone on your kitchen staff.Overall Dimensions:Length: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Knob - Thermostat, Fryer, F/C (8102035)
- NCAA 20 oz University of Michigan Plastic Cups PK96, 96PK (331401)
- LINCOLN Quartz Element 120V 825W 32-1/4" (110655SP)
- HOSHIZAKI Leg Protector (3A0134-01)
- SAN JAMAR Neoprene Oven Mitt, 500 deg F, 14", PR (6786RMT)
- SAN JAMAR 17 in Neoprene Oven Mitt (UCMX17BK)
- SAN JAMAR Rotissi-Glove, Neoprene, 500 deg F, 17" (T1217)
- SAN JAMAR Oven Mitt, Terrys Hvy Dty, 500F Cap, 17", PR (817TM)
- SAN JAMAR Pot Holder, 350F Capacity, Silicone, PK12 (802SPH)
- SAN JAMAR Sleeve W/Kevlar, Up to 500 deg F, 18" (SLK16)
- CAROLINES TREASURES Carolines Treasures BB1012-BL-BN-PTHD Deer Faux Burlap & Brown Pair of Pot Holders; 7.5 x 3 x 7.5 in. (BB1012-BL-BN-PTHD)
- San Jamar Oven Mitts & Pot Holders