Shop All Chemical Resistant Gloves
San Jamar
31" Chemical Resistant Gloves, Neoprene, Universal, 1 PR
Mfr # P31
Zoro # G2328249
product price: $132.99
/pr
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Glove Materials Neoprene
- Glove Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P31
- Zoro # G2328249
- UPC # 724215010370
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | Universal |
Glove Length | 31 in |
Details
Item | Chemical Resistant Gloves |
Glove Materials | Neoprene |
Description
Glove,Neoprene,Shoulder Length,31 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- MAPA TempTec NL517 Rough Finish Neoprene Gloves (338608)
- CREWS Safety Vest, w/2" Lime/Silver Reflectors, 18"x47", Orange (MCSCRWV201R)
- LEGEND VALVE A93 1-1/2" NPSH X 1-1/2" NPT (322-614)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- SAN JAMAR Glove, Dish/Pot, 19", Sm, Pr For - Part# Sj19Nu-S Pr (SJ19NU-S)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-03-M)
- SHOWA VF, Chem Res Gloves, L, 160F66, PR (707D-09-V)
- San Jamar Gloves & Hand Protection