Shop All Chemical Resistant Gloves
San Jamar
17" Chemical Resistant Gloves, Neoprene, Universal, 1 PR
Mfr # 1217EL
Zoro # G2328090
product price: $31.25
/pr
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Chemical Resistant Glove Material Neoprene
- Length 17"
- Glove Size Universal
- Glove Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 1217EL
- Zoro # G2328090
- UPC # 724215008308
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | Universal |
Length | 17" |
Glove Size | Universal |
Glove Length | 17" |
Details
Chemical Resistant Glove Material | Neoprene |
Item | Chemical Resistant Gloves |
Glove Materials | Neoprene |
Description
Dishwash Glove,Neoprene,17 In.,25mm,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Men's Indoor/Outdoor Jersey Work Gloves Brown L 1 pair (4027)
- MILLER ELECTRIC Welding Jacket, 2XL, 30", Black/Navy (247118)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F34)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Yellow, Men's Size 8-9, Women's Size 10-11, 1 Pair (TTM)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- SAN JAMAR Glove, Dish/Pot, 19", Sm, Pr For - Part# Sj19Nu-S Pr (SJ19NU-S)
- SAN JAMAR Disposable Dishwashing Gloves, Nitrile, Green, L, 1 PR (19NU-L)
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (2YEN5)
- San Jamar Gloves & Hand Protection