Shop All Paper Towel Dispensers
San Jamar
16 1/2 x 9 3/4 x 12 iQ Sensor Towel Dispenser, White/Clear
Mfr # T1470WHCL
Zoro # G6286695
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color White Clear
- Material Plastic
- Hands Free Yes
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1470WHCL
- Zoro # G6286695
- UPC # 759376205723
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Sensor Smart Rt,Summit - White Clear |
Dispenser Material | Plastic |
Color | White Clear |
Material | Plastic |
Hands Free | Yes |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | White Clear |
Description
Sensor Smart Rt,Summit - White Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, REAR 3/16 RED, FITS TN (1023329)
- BRADY Sorbents, 34 gal (US), 15 in x 17 in, Harsh Chemicals, Yellow, Polypropylene (BPH200)
- LANIER Looped Mop Head Blue, 6Pk (1024710)
- PLINK Garbage Disposal Freshener & Cleaner, Fresh Lemon, 10 Uses (PLM01B)
- SAN JAMAR 12-15/16" Dispenser, Lever Roll, Black (SAN T1190TBK)
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- SAN JAMAR Towel Disp, True Fold, C-Fold/Multifld, Wt (T1905WH)
- SAN JAMAR Adjustable Center Pull Towel Dispenser, 10.75 x 10.25 x 13.25, Black Pearl (T420TBK)
- SAN JAMAR Dispenser, C-Fold, Towel, Black Pearl (SAN T1755TBK)
- TORK Tork Paper Hand Towel Roll Dispenser Smoke H21, Push-Down Handle and High-Capacity, 84TR (84TR)
- San Jamar Paper Towel Dispensers