Shop All Chemical Resistant Gloves
San Jamar
14" Chemical Resistant Gloves, Neoprene, Universal, 1 PR
Mfr # 1214
Zoro # G2328127
product price: $32.55
/pr
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Chemical Resistant Glove Material Neoprene
- Length 14"
- Glove Size Universal
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 1214
- Zoro # G2328127
- UPC # 724215008292
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | Universal |
Length | 14" |
Glove Size | Universal |
Glove Length | 14" |
Details
Chemical Resistant Glove Material | Neoprene |
Item | Chemical Resistant Gloves |
Glove Materials | Neoprene |
Description
Dishwash Glove,Neoprene,14 In.,Lined,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNRW02A000)
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- SKB Protective Case, I Series, Black (3I-2922-16BC)
- SAN JAMAR Glove, Dish/Pot, 19", Sm, Pr For - Part# Sj19Nu-S Pr (SJ19NU-S)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- SAN JAMAR Disposable Dishwashing Gloves, Nitrile, Green, L, 1 PR (19NU-L)
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-128)
- San Jamar Gloves & Hand Protection