Shop All Paper Towel Dispensers
San Jamar
12-15/16" Dispenser, Lever Roll, Black
Mfr # SAN T1190TBK
Zoro # G4431430
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Lever
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color Black
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN T1190TBK
- Zoro # G4431430
- UPC # 759376114865
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 16.5" |
Depth | 9.25" |
Width | 12.94" |
For Roll Size | 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Lever |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | Black |
Category Type | Paper Towel Roll Dispenser |
Material | Plastic |
Features | Oceans® Theme—Oceans® wave design imprinted on cover. |
For Use With | Hardwound Roll Towels |
Includes | (1) Key |
Type | Lever Roll Towel Dispenser |
Dispenser Color | Black Pearl |
Capacity | One 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter and One Stub Roll up to 4" Diameter |
Description
Dispenser,Lever Roll,12-15/16 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 12 GoldenClip Brass Squeegee, Brown (UNGGS300)
- UNGER Trigger Grip, 32", Magnetic Tip Green/Silver, PK 5 (UNGNT080CT)
- LIBMAN Libman Commercial Shower Squeegee - (1070)
- DAVIS INSTRUMENTS Davis 792 Fiberglass Stain Remover - 2 Liters (792)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Blue (T1755TBL)
- SAN JAMAR Summit Senso Dispenser, Black/Silver (T1470BKSS)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electrnc, Bk/SS (T8370BKSS)
- SAN JAMAR Dispenser, Towel, Singlefold, Chrome (T1800XC)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- SAN JAMAR Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black (T7490TBK)
- TORK Matic Hand Towel Roll Dispenser - with Intuition Sensor (TRK5511282)
- San Jamar Paper Towel Dispensers