Shop All Shears, Pruners & Loppers
Samurai
Ichiban 13" (330mm) Curved Pruning Saw w/Scabbard
Mfr # 13114
Zoro # G504422701
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features 6.5 teeth per inch (7.5 teeth per 30mm) teeth configuration, taper ground surface with impulse tooth hardening
- For Use With Arborist and Landscape trades
- Blade Length 20.2
- Length 20.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samurai
- MFR # 13114
- Zoro # G504422701
- UPC # 4981049330302
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 20.2 |
Length | 20.2" |
Width | 5.2" |
Overall Height (In.) | 1.75" |
Details
Material | Steel |
Features | 6.5 teeth per inch (7.5 teeth per 30mm) teeth configuration, taper ground surface with impulse tooth hardening |
For Use With | Arborist and Landscape trades |
Color | Green/Red |
Includes | Scabbard for safe storage and transport |
Weight | 0.8 lbs. |
Description
Our #1 selling saw for the Arborist and Landscape trades, the Ichiban from Samurai Saws represents a leap forward in handsaws. The 13 in. blade features a tooth design that yields a consistent resistance through the entire curvature of the cutting blade promoting full strokes with uniform resistance. Offers an incredibly smooth and precise cut. The impulse hardened teeth are extremely durable. The ergonomic rubber handle affords a comfortable, sure grip. Compare to the Silky Zubat 330mm. Comes complete with scabbard for safe storage and transport.
• Type: Hand Saw
• Features: 13-inch (330mm) blade length, taper ground surface with impulse tooth hardening; An incredibly smooth and precise cut; 6.5 teeth per inch (7.5 teeth per 30mm) teeth configuration
• Type: Hand Saw
• Features: 13-inch (330mm) blade length, taper ground surface with impulse tooth hardening; An incredibly smooth and precise cut; 6.5 teeth per inch (7.5 teeth per 30mm) teeth configuration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Banjo Bolt (8-0516)
- MTD Cable-Clutch Contr (946-0908)
- OREGON Trimmer line, Gatorline, 3 lbs. (22-895)
- SERVICE IDEAS Plastic Water Pitcher with Ice Tube, 3.3 Liter, Smooth Body (SWP33SB)
- SAMURAI 13in 330mm Ichiban Curved Saw Replacement Blade (13115)
- SAMURAI Sumo 16" (400mm) Non Tapered Curved Blade Pruning Saw w/Scabbard (13108)
- CENTURION ANVIL PRUNERS STEEL (193)
- JAMESON 13" Pruning Hand Saw with Orange Handle (HS-13TE-O)
- FISKARS HEDGE SHEAR 9"" BLADE (392861-1005)
- ARS GrowTech Replacement Blade for ARS Turbocut® 7" Folding Pruning Saw (SB-GR171)
- CORONA TOOLS Orange Shear (AG 5050)
- Samurai Shears, Pruners & Loppers