Shop All Interior Stains & Finishes
Samuel Cabot Inc
Cabot Samuel 19459-05 Australian Timber Oil QT Mahogany Flame Wood Finish - pack of 4
Mfr # 138145
Zoro # G904159146
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samuel Cabot Inc
- MFR # 138145
- Zoro # G904159146
- Country of Origin United States
- Category Interior Stains & Finishes
Description
Features
- Australian Timber Oil
- QT, Mahogany Flame, Wood Finish, Ready Mix
- 250 VOC Compliant In All States
- All The Benefits Of Traditional Oil
- Deep Penetration, Color Clarity, Plus The Benefits Of Water
- Low Odor & Soap & Water Clean Up
- Use On Decks, Siding & Outdoor Furniture.
- Dimension - 4.25 x 4.25 x 5 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKKENS LV262 Multi-Substrate Epoxy Primer Grey (565479)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (RR301-6 1/2)
- RUST-OLEUM 12 oz. Flat Gray Auto Body Sandable Primer (249415)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Purple, Water -Based (A03715004)
- PENOFIN Transparent Tahoe Oil-Based Pressure Treated Wood Stain 1 gal (F3PTTGA)
- OLD MASTERS 1 Pt Maple Oil-Based Gel Stain (81208)
- MINWAX Polyshades Semi-Transparent Satin Vintage Blue Oil-Based Polyurethane Stain and Polyurethane (213944444)
- SIKKENS Flood Pro Series Solid Satin Cedar Acrylic Wood Stain 1 gal (FLD82301)
- CABOT Solid Color Acrylic Stain & Sealer Solid Tintable Neutral Base Acrylic Deck Stain 1 gal (140.0001806.007)
- GENERAL FINISHES 1 Qt Candlelight Wood Stain Oil-Based Penetrating Stain (CLQT)
- VARATHANE Accelerator Agd Wood Brown 1Qt (331305)
- Samuel Cabot Inc Interior Stains & Finishes