Shop All Interior Stains & Finishes
Samuel Cabot Inc
Cabot Samuel 19458-05 Australian Timber Oil QT Honey Teak Wood Finish Ready Mix - pack of 4
Mfr # 138149
Zoro # G804159161
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samuel Cabot Inc
- MFR # 138149
- Zoro # G804159161
- Country of Origin United States
- Category Interior Stains & Finishes
Description
Features
- Australian Timber Oil, QT, Honey Teak
- Wood Finish, Ready Mix
- 250 VOC Compliant In All States
- All The Benefits Of Traditional Oil
- Deep Penetration, Color Clarity, Plus The Benefits Of Water
- Low Odor & Soap & Water Clean Up
- Use On Decks, Siding & Outdoor Furniture.
- Dimension - 4.25 x 4.25 x 5 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Inter Polyurethane Semi-Gloss (200141H)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Purple, Water -Based (A03715004)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Woven Dralon (14G672094)
- RUST-OLEUM 1 gal Floor Coating Kit, High Gloss Finish, Clear, Solvent Base (292514)
- MINWAX Stain Finish Wd Bmby Mhgny Qt (61380444)
- MINWAX 1 qt. Wash Interior Wood Stain, Gray (MI572382)
- OLD MASTERS 1 Qt Maple Oil-Based Gel Stain (81204)
- SIKKENS ProLuxe Cetol Maintenance RE Transparent Satin Clear Oil-Based Wood Protection 1 gal (SIK61003.01)
- SIKKENS ProLuxe Cetol DEK Transparent Satin Cedar Oil-Based Acrylic/Alkyd/Urethane Wood Finish 1 gal (SIK44077.01)
- RUST-OLEUM 211791 .5PT IPSWICH PINE VARATHANE STAIN (211791X221)
- GENERAL FINISHES 1 Qt Ebony Dye Stain Water-Based Wood Stain (DQE)
- Samuel Cabot Inc Interior Stains & Finishes