Shop All Interior Stains & Finishes
Samuel Cabot Inc
Cabot Samuel 19457-05 Australian Timber Oil QT Amberwood Wood Finish - pack of 4
Mfr # 138141
Zoro # G004159183
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samuel Cabot Inc
- MFR # 138141
- Zoro # G004159183
- Country of Origin United States
- Category Interior Stains & Finishes
Description
Features
- Australian Timber Oil
- QT, Amberwood, Wood Finish
- Ready Mix
- 250 VOC Compliant In All States
- All The Benefits Of Traditional Oil
- Deep Penetration, Color Clarity, Plus The Benefits Of Water
- Low Odor & Soap & Water Clean Up
- Use On Decks, Siding & Outdoor Furniture.
- Dimension - 7.5 x 7.5 x 7.5 in.
- Item Weight - 9.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R577-9)
- ZINSSER Interior Paint, Satin, White, 12 oz (02711)
- JET Pneumatic R12 Standard Spray Gun Hvlp (JAT-500)
- WAGNER SPRAY TECH SMART ROLLER 9""X3/8"" (0530003)
- PENOFIN Ultra Premium Transparent Sable Oil-Based Penetrating Wood Stain 1 gal (F3MSAGA)
- MINWAX Wood Finish Semi-Transparent Red Mahogany Oil-Based Penetrating Stain 1 gal (710770000)
- MINWAX 1 Qt Driftwood Wood Finish Oil-Based Wood Stain (70011)
- RUST-OLEUM 1 Qt Weathered Gray Varathane Premium Fast Dry Wood Stain (269394)
- DEFT Olympic Maximum Solid Tintable White Base 1 Acrylic Latex Stain and Sealant 1 gal (79601A/01)
- SIKKENS ProLuxe Cetol 23 Plus RE Transparent Satin Natural Oil-Based Wood Finish 1 gal (SIK43078.01)
- MINWAX Wood Finish Semi-Transparent Gunstock Oil-Based Penetrating Wood Stain 0.5 pt (223104444)
- Samuel Cabot Inc Interior and Exterior Paints and Stains