Shop All Security Video Cameras
Samsung
Wall Mount Accessory
Mfr # SBP-300WM1
Zoro # G2165802
product price: $60.25
/ea
Not eligible for select promotions
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.2"
- Color Ivory
- Material Aluminum
- Width 4"
- Height 7.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # SBP-300WM1
- Zoro # G2165802
- UPC # 6950207314407
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Depth | 8.2" |
Width | 4" |
Height | 7.2" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Ivory |
Material | Aluminum |
Item | Wall Mount |
Device Supported | PTZ Camera |
Product Series | SBP |
Application/Usage | Indoor/Outdoor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries R-127 AM-FM WEATHER BAND POCKET RADIO WITH LED LIGHT AND CARRYING STRAP (R-127)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Amstron AP-1290F2 (ML9-12241510)
- MIDLAND RADIO Headset, Extended Boom Microphone (AVP1)
- ENERGIZER Energizer Max C Alkaline Battery, 1.5V DC, 4 Pack (E93BP-4)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- TYCON SYSTEMS 120/240VAC, 24V 19W GigE Pasv PoE Ins (TP-POE-24G)
- INVID TECH IP Camera, Color, 4MP, Day/Night (VIS-P4PTZ25XIRNH-AI)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- UNIVIEW 2MP IR Bullet Network Camera 2.8mm Fixed Len, IR 30m, SD Card, H.265, Mic (IPC2122LB-AF28WK-G)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- SIMPLY45 Pass Through Blue Tint - Cat5e UTP - 50pc Clamshell (SIM-S45-1501)
- Samsung Security Video Cameras