Shop All 2-in-1 Convertible PCs
This Product is Discontinued
Samsung
Tab Active Pro WiFi, SMT540NZKAXAR (Discontinued)
Mfr # SM-T540NZKAXAR
Zoro # G6811893
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Height 6.7"
- Features GLONASS, Beidou, Galileo, Water Proof
- Width 9.6"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # SM-T540NZKAXAR
- Zoro # G6811893
- UPC # 887276376820
- Country of Origin Unknown
- Category 2-in-1 Convertible PCs
Dimensions
Height | 6.7" |
Width | 9.6" |
Depth | 0.4" |
Screen Size | 10.1" |
Details
Promotion Restriction | Not eligible for promotion |
Features | GLONASS, Beidou, Galileo, Water Proof |
Color | Black |
Product Type | Tablet |
Wireless LAN Standard | IEEE 802.11ac |
Battery Capacity | 7600 mAh |
Aspect Ratio | 1899-12-30 |
Operating System | Android 9.0 Pie |
Description
Tab Active Pro Wi-Fi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.