Shop All Internal Hard Drives
This Product is Discontinued
Samsung Ssd
Samsung 980 Pro 500Gb M.2 Ssd (Discontinued)
Mfr # MZ-V8P500B/AM
Zoro # G2537592
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 0.1"
- Width 0.9"
- Depth 3.2"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samsung Ssd
- MFR # MZ-V8P500B/AM
- Zoro # G2537592
- UPC # 887276404271
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.1" |
Width | 0.9" |
Depth | 3.2" |
Details
Product Type | Solid State Drive |
Description
The Samsung 980 Pro 500Gb M.2 Ssd is a Solid State Drive with a height of 0.1", width of 0.9", and depth of 3.2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.