Shop All Digital Commercial Displays
This Product is Discontinued
Samsung
Samsung 46Inch Commercial Led Lcd Displa 4000-1 Contrast (Discontinued)
Mfr # LE46C
Zoro # G5759611
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Screen Size 46"
- Height 24.4"
- Width 41.8"
- Depth 2"
- Speakers Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # LE46C
- Zoro # G5759611
- Country of Origin Unknown
- Category Digital Commercial Displays
Dimensions
Screen Size | 46" |
Height | 24.4" |
Width | 41.8" |
Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Speakers | Yes |
Features | Open Pluggable Specification (OPS), Picture by Picture (PbP), Picture in Picture, Ultra Slim |
Aspect Ratio | 1899-12-30 |
Number of Speakers | 2 |
Brightness | 700 Nit |
Product Type | Digital Signage Display |
Power Consumption | 200 W |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.