Shop All Universal Remotes
This Product is Discontinued
Samsung
Remote Control, For Samsung Televisions (Discontinued)
Mfr # AA59-00666A
Zoro # G7772427
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Samsung Model Televisions
- Type Original
- Material Plastic
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # AA59-00666A
- Zoro # G7772427
- Country of Origin China
- Category Universal Remotes
Dimensions
Depth | 1 1/2 in |
Height | 10 in |
Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Samsung Model Televisions |
Item | Remote Control |
Type | Original |
Material | Plastic |
Color | Black |
Finish | High Gloss |
Accessory Type | Remote Control |
Description
Remote Control, For Use With Samsung Model Televisions, Color Black, Finish High Gloss, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.