Shop All Corded Speakers
This Product is Discontinued
Samsung
Rear Speaker Kit, Black Enclosure, 120dB (Discontinued)
Mfr # SWA-9000S
Zoro # G9894650
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Enclosure Color Black
- Max. Wattage 130 W
- Sensitivity (dB) 120 dB
- Color Black
- Woofer Composition Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # SWA-9000S
- Zoro # G9894650
- UPC # 887276200378
- Country of Origin Japan
- Category Corded Speakers
Dimensions
Overall Width (In.) | 1-63/64 in |
Overall Length (In.) | 5-13/64 in |
Woofer Dia. (In.) | 10 in |
Tweeter Dia. (In.) | 3 in |
Overall Height (In.) | 7-15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Enclosure Color | Black |
Item | Rear Speaker Kit |
Max. Wattage | 130 W |
Sensitivity (dB) | 120 dB |
Color | Black |
Woofer Composition | Aluminum |
Tweeter Composition | Metal |
Enclosure Material | Plastic |
Type | Wireless |
Standards | ENERGY STAR Certified |
Indoor/Outdoor | Indoor |
Green Certification or Other Recognition | ENERGY STAR |
Impedance (Ohms) | 6 ohm |
Weight (Lbs.) | 3.3 lb |
Frequency Response | 85 Hz to 20 kHz |
Description
Rear Speaker Kit, Wireless, Overall Height (In.) 7 15/16 in, Overall Width (In.) 1 63/64 in, Overall Length (In.) 5 13/64 in, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 3 in, Tweeter Composition Metal, Woofer Dia. (In.) 10 in, Woofer Composition Aluminum, Max. Wattage 130 W, Sensitivity (dB) 120 dB, Impedance (Ohms) 6 ohm, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 3.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.