Shop All Digital Commercial Displays
Samsung
Qe65T 65-Inch Qet Series Standalone Display, Crystal Uhd, 300Nit,
Mfr # QE65T
Zoro # G0182151
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HD Resolution 4K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # QE65T
- Zoro # G0182151
- UPC # 887276418469
- Country of Origin Unknown
- Category Digital Commercial Displays
Dimensions
Screen Size | 65" |
Details
Promotion Restriction | Not eligible for promotion |
HD Resolution | 4K |
Item | Commercial Display |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Talk Wireless Bluetooth Earset (100-92200901-02)
- DEWALT 2W FRS Radio with Headsets (1DXFRS800-SV1)
- MIGHTY MAX BATTERY 12-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-12)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Battery for Craftsman Garage door opener model 53918 (ML5-12135)
- DATACOLOR SPYDER PRINT Quick Spectrocolorimeter Profiler, Easy Targets, Print Precision, Editing Suite, Workflow Boost (S4SR100)
- BZBGEAR USB-C 4K UHD HDMI Video Capture Box with Scaler (BG-4KCH)
- NEC DISPLAY SOLUTIONS Nec 55 Inch Ultra Narrow Bezel Video Wall Product; 3.5Mm Bezel (UN552)
- DATACOLOR SPYDER CHECKR 24 Color Calibration Chart, 24 Targets, Grey Scale, Portable, Multi-Camera Compatible (SCK200)
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- PLANAR Planar 24In Pzn2410 Fhd Led (998-1443-00)
- BZBGEAR USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio (BG-CSA)
- Samsung Digital Commercial Displays