Shop All Hospitality TVs
This Product is Discontinued
Samsung
Prosumer HDTV, LED Display, 43" Screen Sz (Discontinued)
Mfr # PM43H
Zoro # G3776208
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible Yes
- HDMI Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # PM43H
- Zoro # G3776208
- UPC # 08806088886541
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Height | 21 7/8 in |
Width | 38 in |
Depth | 1 1/4 in |
HDTV Screen Size | 43" |
Description
Slim Design Display, Max. Resolution 1920 x 1080, Vertical Resolution 1080p, HDMI Inputs 2, S-Video Inputs No, Component Video Inputs 0, Composite Inputs 0, PC Inputs 0, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Batteries, Cover Jack, Power Cord, Remote Control, Serial Adapter, Height 21 7/8 in, Width 38 in, Depth 1 1/4 in, Operating System Tizen 2.4 (VDLinux), Microprocessor Cortex-A12 1.3GHz Quad Core CPU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.