Shop All Closed Circuit TV System Accessories
Samsung
Power Supply for Surveillance Cameras
Mfr # PWR-24AC-8-4UL
Zoro # G8720372
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Output Voltage 24V AC
- Input Voltage 115V AC 50/60 Hz
- VA Rating 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # PWR-24AC-8-4UL
- Zoro # G8720372
- UPC # 849688000496
- Country of Origin China
- Category Closed Circuit TV System Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Supply |
Color | Black |
Output Voltage | 24V AC |
Input Voltage | 115V AC 50/60 Hz |
VA Rating | 100 |
For Use With | Surveillance Cameras |
Power Source | Transformer |
Description
Power Supply, VA Rating 100, For Use With Surveillance Cameras, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tactical Headset, Over the Head, Black (93407)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-510)
- ILB GOLD Cordless Phone Battery, Replacement For Motorola, Hnn9008A Battery (HNN9008A BATTERY)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- SAMSUNG Fixed Housing, Aluminum (SHB-4200)
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- ACTI Video Encoder, 8 CH, Metal (V31)
- SPECO TECHNOLOGIES Combined Cable, 50 Ft. (CBL50BB)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- Samsung Closed Circuit TV System Accessories